Shop All Abrasive Rolls
Norton Abrasives
PSA Sanding Disc Roll, 6 in Dia, P220 G
Mfr # 66261183820
Zoro # G102582739
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series A296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261183820
- Zoro # G102582739
- UPC # 662611838207
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- DYNABRADE Belt, 220G, 1/2"X18" (90245)
- ARC ABRASIVES 12" PREDATOR Cloth PSA Disc, 60 Grit (71-30513)
- DYNABRADE Belt, 120G, 3/4"X18" (91125)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136207)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 100G, Brown (66261126287)
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 180G, Brown (66261126272)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136182)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P120 G (66261183817)
- CLESCO SS-008008-120A Spiral Coated Abrasive Sanding Sleeve (SS-008008-120A)
- Norton Abrasives Abrasive Rolls