Shop All Abrasive Rolls
Norton Abrasives
PSA Sanding Disc Roll, 6 in Dia, P120 G
Mfr # 66261183817
Zoro # G602582574
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series A296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261183817
- Zoro # G602582574
- UPC # 662611838177
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- WEILER 1-1/8" Knot Wire End Brush, .020" Steel Fill (10028)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 180G (66261131693)
- NORTON ABRASIVES Abrsve Rll, 2"Wx150 ft.L, 100G, Alumnm Oxde (66261126298)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136187)
- NORTON ABRASIVES Utility Cloth Roll, 75 ft. L, Very Fine (66254408554)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- CLESCO SS-008032-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-008032-050A6)
- Norton Abrasives Abrasive Rolls