Shop All Abrasive Rolls
Norton Abrasives
PSA Sanding Disc Roll, 6 in Dia, P100 G
Mfr # 66261183816
Zoro # G302582638
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series A296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261183816
- Zoro # G302582638
- UPC # 662611838160
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Medium Face Wheel Brush, 8" (0002208500)
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 100G, Brown (66261126287)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058716)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136187)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 150G (66261131694)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 600G, Brown (66261126278)
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Fine, Brown (66261134300)
- CLESCO SS-032048-120A Spiral Coated Abrasive Sanding Sleeve (SS-032048-120A)
- Norton Abrasives Abrasive Rolls