Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc Roll, 5 In, P120GSC
Mfr # 66254487418
Zoro # G4228095
original price:
$43.44
8% off
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254487418
- Zoro # G4228095
- UPC # 662544874181
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1842)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- MARCO 1" ID Nylon Abrasive Blast Hose Coupling (10QNY2)
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 in., 60 Grit (66261136596)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P150 GRIT AO, 100PK (66261131461)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 36 Grit (66261136635)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- Norton Abrasives Adhesive Discs