Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc Roll, 5 In, P100GSC
Mfr # 66254487417
Zoro # G4172551
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254487417
- Zoro # G4172551
- UPC # 662544874174
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- ALC Handheld Bottle Blaster, 80-125 PSI (40012)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO (66261131514)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G (66260307012)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 150 Grit (66261136582)
- NORTON ABRASIVES Sanding Disc, Silicon Carbide, 5" dia (66254487444)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 80 Grit (66261136354)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 60 Grit (66261136586)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- Norton Abrasives Adhesive Discs