Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, Diamond, Cloth, 2in, 800G
Mfr # 66260307012
Zoro # G2837441
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 800
- Vacuum Hole Design No Hole
- Abrasive Material Diamond
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260307012
- Zoro # G2837441
- UPC # 662603070127
- Country of Origin Netherlands
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight SA, Coating Coverage Not Applicable, Grit 800, Overall Diameter 2 in, Product Type PSA Disc, Series FDD2, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color White, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- NORTON ABRASIVES Sandpaper Fine 400Grt (50390-038)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A36 Flex (820031)
- NORTON ABRASIVES Sanding Disc, Silicon Carbide, 5" dia (66254487444)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- Norton Abrasives Adhesive Discs