Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, Diamond, Cloth, 2in, 120G
Mfr # 66260307722
Zoro # G3042715
original price:
$19.57
11% off
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Diamond
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66260307722
- Zoro # G3042715
- UPC # 662603077225
- Country of Origin Netherlands
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight SA, Coating Coverage Not Applicable, Grit 120, Overall Diameter 2 in, Product Type PSA Disc, Series FDD2, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 4"x5/8"-11" (12A004)
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- RIDGID 33125 F229 3& 4 Heavy Duty Cutting Wheel (33125-RIDGID)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC (66254487417)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC (66254487449)
- NORTON ABRASIVES Sanding Disc 100G 5"50Pk (07660749236)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit (66261136592)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G (66260307838)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- Norton Abrasives Adhesive Discs