Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, AlO, Cloth, 5 In, 50 Grit
Mfr # 66261136587
Zoro # G3252882
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261136587
- Zoro # G3252882
- UPC # 662611365871
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 5 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442957)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 40 Grit (66261136604)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- Norton Abrasives Adhesive Discs