Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit
Mfr # 66261136584
Zoro # G2583411
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136584
- Zoro # G2583411
- UPC # 662611365840
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 5 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-008032-04NL Standard Nut Lock Sanding Drum with Shank (SD-008032-04NL)
- UNITED ABRASIVES/SAIT Mounted PointA31x234x14A36QPK10 (27402)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 60G, PK25 (66623357286)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 80 Grit (66261136354)
- NORTON ABRASIVES PSA Paper Disc Roll, 3in.dia., 80 Grit, Brn (66261136376)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G (66261138316)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 5" dia (77696069730)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- Norton Abrasives Adhesive Discs