Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit
Mfr # 66261136602
Zoro # G3300315
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 10"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261136602
- Zoro # G3300315
- UPC # 662611366021
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 10" |
Disc Diameter | 10" |
Overall Diameter | 10 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 10 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2 x 1/4 x 7/8", 36Grit (739100)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- MIRKA Golden Finish-2 6" Grip (OS-241-GF2)
- CLESCO M-33-L Screw Lock Type Wheel Adapter with Shank (M-33-L)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5 In, P150G, AlO (66261131495)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 50 Grit (66261136625)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P400G, AlO (66261131454)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P80G, AlO (66261131481)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P220G, AlO (66261131510)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 120Grit (30504T)
- Norton Abrasives Adhesive Discs