Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, 12 in Dia, 100 G, PK25
Mfr # 66261136614
Zoro # G9233784
product price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136614
- Zoro # G9233784
- UPC # 662611366144
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Overall Diameter | 12 in |
Details
Item | Large Diameter Disc |
Grit | 100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Cloth |
Series | Metalite R228 |
Abrasive Type | Coated |
Abrasive Grit | 100 |
Abrasive Grade | Medium |
Backing Weight | X |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Backing Material Weight | X |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Product Type | PSA Disc |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Disc Grit | 100 |
Abrasive Type - Grade - Grit | Coated - 100 / P100 |
Resistance Properties | Heat |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 12 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61708)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Sft (66253364340)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P600 G (66261131452)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P400 GRIT AO, 100PK (66261131454)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 50 Grit (66261136587)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- NORTON ABRASIVES PSA Sanding Disc, Coated, 20" dia., Grit 36 (66261136710)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 60 Grit (30549)
- Norton Abrasives Adhesive Discs