Shop All Adhesive Discs
Norton Abrasives
PSA Paper Disc Roll, 5in.dia., 100 Grit, Bl
Mfr # 66261140501
Zoro # G9320017
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P100
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Alumina
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261140501
- Zoro # G9320017
- UPC # 662611405010
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- SCOTCH-BRITE Sanding Hand Pad Set (961S)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black (66261104953)
- 3M Hookit Disc Pad Dust Free, 05781, 8 in, (05781)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P180GSC (66254487441)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit (66261111487)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P240G, AlO (66261149836)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 36 Grit (66261136635)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- MAKITA SANDING PAPR ROUND 5" #120 (MP742096-6A)
- Norton Abrasives Adhesive Discs