Shop All Adhesive Discs
Norton Abrasives
PSA Paper Disc Roll, 3in.dia., 80 Grit, Brn
Mfr # 66261136376
Zoro # G9320001
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261136376
- Zoro # G9320001
- UPC # 662611363761
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3-1/2" |
Overall Diameter | 3 1/2 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P80, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 3 1/8" Carbon Steel Knot Thin Wir (D-72615)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sm-5 Dc (01W318)
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- NORTON ABRASIVES Sanding Disc, Silicon Carbide, 5" dia (66254487444)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P320G, AlO (66261131507)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- Norton Abrasives Adhesive Discs