Shop All Adhesive Discs
Norton Abrasives
PSA Paper Disc Roll, 3in.dia, 320 Grit, Brn
Mfr # 66261136369
Zoro # G9319992
product price: $44.89
/ea
Sold in multiples of 4 for $179.56
$179.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P320
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136369
- Zoro # G9319992
- UPC # 662611363693
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3-1/2" |
Overall Diameter | 3 1/2 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet Ace 3"X4" Grip P400 (AC-129-400)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727924)
- NORTON ABRASIVES Cut-Off Wheel, 16 in. Dia, AO, 24 G, Black (66253179148)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 150 Grit (66261136582)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 5" dia (66261137309)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P180GSC (66254487448)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P120GSC (66254487418)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- Norton Abrasives Adhesive Discs