Shop All Adhesive Discs
Norton Abrasives
PSA Disc Roll, No Hole, 6in, P320G, AlO
Mfr # 66261131473
Zoro # G3113354
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P320
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261131473
- Zoro # G3113354
- UPC # 662611314732
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 120 Grit (40097)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91083)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P120G, AlO (66261131513)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 36 Grit (66261136606)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 16" dia (66261136683)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P320G, AlO (66261131490)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 40 Grit (66261136604)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (203491)
- Norton Abrasives Adhesive Discs