Shop All Adhesive Discs
This Product is Discontinued
Norton Abrasives
PSA Disc Roll, No Hole, 5 In, P120G, AlO (Discontinued)
Mfr # 66261149828
Zoro # G2489627
This Product is Discontinued
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149828
- Zoro # G2489627
- UPC # 662611498289
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Details
Item | Stick and Sand Lightweight Disc |
Grit | 120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | A290 |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Disc Backing Material | Paper |
Discs per Roll | 100 |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Yellow |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.