Shop All Straight Grinding Wheels
Norton Abrasives
Portable Snagging Wheel
Mfr # 66253030778
Zoro # G209768913
product price: $81.45
/ea
Sold in multiples of 5 for $407.25
Free Shipping & Returns
$407.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Specification NZIV16-O
- Series NorZon Plus
- Gritt 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253030778
- Zoro # G209768913
- UPC # 662530307785
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 8 in |
Connector Size | 5/8 in |
Details
Item | Portable Snagging Wheel |
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Specification | NZIV16-O |
Series | NorZon Plus |
Gritt | 16 |
Wheel Hardness | O |
Wheel Type | Type 1 |
Compatible Tool Type | Die Grinder |
Overall Thickness | 1 in |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Connector Type | Unthreaded Hole |
Description
Zirconia Alumina, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 16, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification NZIV16-O, Wheel Hardness O, Wheel Type Type 1, Series NorZon Plus, Grade Extra Coarse, Item Portable Snagging Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- NORTON ABRASIVES 2" dia 60 Coarse Grit Quick Change Cloth Disc, PK25 (66261138634)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25152)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364342)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, AO, 46G, PK5 (66252942513)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 60G, Med, Blue (66253160403)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue (66253363979)
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198590)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044165)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61743)
- Norton Abrasives Straight Grinding Wheels