Shop All Depressed Center Wheels
Norton Abrasives
Portable Snagging Wheel, 4" x 2" x 5/8"
Mfr # 66243530761
Zoro # G7258419
product price: $43.35
/ea
Sold in multiples of 10 for $433.50
$433.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243530761
- Zoro # G7258419
- UPC # 662435307613
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Non-Reinf Portable Snagging Wheel 3" |
Description
Non-Reinf Portable Snagging Wheel 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370794)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843597)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843589)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252842033)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63410)
- Norton Abrasives Depressed Center Wheels