Shop All Metal Polish and Stone Care
Norton Abrasives
Plastic Syringe Abrasive Polish, Yellow
Mfr # 66260300667
Zoro # G6299190
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Syringe
- Container Size 5 g
- Surfaces for Use On Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260300667
- Zoro # G6299190
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 5 g |
Details
Item | Abrasive Polish |
Container Type | Syringe |
Surfaces for Use On | Ceramic |
Description
Abrasive Polish, Container Size 5 g, Container Type Syringe, Concentrated, Surfaces for Use On Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- ENPAC Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, 4 PK (ENP D312CS)
- GLOBAL EQUIPMENT Global Industrial„¢ Crevice Tool For 18 Gallon Wet/Dry Squeegee Vacuums (C020055)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- LIME-A-WAY Spring Fresh Scent Cleaner and Polish 22 oz Liquid (5170087103)
- AMREP Zep® Stainless Steel Polish, 14 oz. Aerosol Can, 4 Cans - ZUSSTL144 (ZUSSTL144)
- NO. 7 , 8 Oz. Liquid Metal and Chrome Polish (10120)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- CLAIRE Stainless Steel Polish and Cleaner, 12PK (CGCCL841)
- ALLPOINTS Polishfor S/S, 10 Oz Spr Ay, Ca Sheila Shine (1431159)
- ZEP No Scent Stainless Steel Polish 14 oz Spray (ZUSSTL14)
- Norton Abrasives Metal Polish and Stone Care