Shop All Rub Bricks
Norton Abrasives
Plain Floor Rubbing Brick, 24G, PK6
Mfr # 61463653294
Zoro # G8689624
product price: $78.79
/pk 6, $13.13/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 24
- Length 4 in
- Width 2 in
- Abrasive Material Silicon Carbide
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463653294
- Zoro # G8689624
- UPC # 614636532943
- Country of Origin Mexico
- Category Rub Bricks
Dimensions
Length | 4 in |
Width | 2 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 4 in |
Overall Width | 2 in |
Details
Item | Floor Rubbing Brick |
Grit | 24 |
Abrasive Material | Silicon Carbide |
Grade | Very Coarse |
Color | Black |
Brick Design | Plain |
Description
Floor Rubbing Brick, Overall Length 4 in, Overall Width 2 in, Overall Height 2 in, Abrasive Material Silicon Carbide, Grit 24, Brick Design Plain, Color Black, Grade Very Coarse, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- CLIMAX METAL PRODUCTS SD-016016-04QL Quick Lock Sanding Drum with Shank (SD-016016-04QL)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653292)
- NORTON ABRASIVES Fluted Rubbing Brick w/Handle, 8x3-1/2 (61463687795)
- NORTON ABRASIVES Plain Floor Rubbing Brick (61463653295)
- NORTON ABRASIVES Fluted Rubbing Brick, 8x2x2 In (61463687845)
- NORTON ABRASIVES Rubbing Brick, 8x2x2 In, Coarse, SC (61463687830)
- NORTON ABRASIVES Rubbing Brick, Silicon Carbide, Black, 6" L (61463687800)
- GOLDBLATT INDUSTRIES 8x3 20G Rubbing Brick (G06168)
- Norton Abrasives Rub Bricks