Shop All Sandpaper Sheets
Norton Abrasives
Paper WP Sheet, 9" x 11", Coated
Mfr # 66261139381
Zoro # G7257682
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 1000
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261139381
- Zoro # G7257682
- UPC # 662611393812
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Details
Item | Paper Sheet |
Grit | 1000 |
Backing Material | Latex-Waterproof Paper |
Grade | Ultra Fine |
Series | Black Ice T401 |
Backing Weight | B |
Abrasive Material | Silicon Carbide |
Backing Material & Wt | B Wt Paper |
Resistance | Water |
Backing Material Weight | B |
Abrasive Type - Grit | Coated - 600 / J1000 |
Abrasive Grit | 600 / J1000 |
Abrasive Grade | Super Fine |
Resistance Properties | Water |
Coating Coverage | Closed |
Abrasive Type | Coated |
Backing Material Type | Paper |
Sheet Grit | J1000 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit J1000, Series T401, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR80 (06U508)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121126)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK25 (07660701583)
- NORTON ABRASIVES SANDPAPR 180G 3PK 9X11"" (7660768159)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66261101170)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66254487393)
- NORTON ABRASIVES Sanding Sheet, 9x3-5/8 In, 150 G, AlO, PK6 (07660748295)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK50 (66261139364)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, Garnet, PK100 (66261101489)
- Norton Abrasives Sandpaper Sheets