Shop All Sandpaper Sheets
Norton Abrasives
Paper WP Sheet, 9" x 11"
Mfr # 66261139386
Zoro # G7254009
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261139386
- Zoro # G7254009
- UPC # 662611393867
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Paper Sheet |
Grit | 320 |
Backing Material | Latex-Waterproof Paper |
Grade | Extra Fine |
Series | Black Ice T214 |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Sheet Grit | P320 |
Coating Coverage | Open |
Abrasive Grit | 280 / P320 |
Backing Material Weight | B |
Abrasive Type - Grit | Coated - 280 / P320 |
Abrasive Type | Coated |
Abrasive Grade | Very Fine |
Resistance Properties | Water |
Resistance | Water |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Series T214, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER PAW Coated Abrasive Flap Disc, Super High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center (51165)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- ECONOLINE Nozzle, Pressure Feed (416529)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- NORTON ABRASIVES Sandpaper Sheet, Grit 120, 11" L, 9" W (07660701582)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK3 (07660768156)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (07660768109)
- NORTON ABRASIVES SANDPAPR 9X11"" 120G 25PK (7660700357)
- NORTON ABRASIVES 9 x 11 In. Black Ice Paper WP Sheet T214 Aluminum Oxide P220 Grit, 5PK (7660700499)
- UNEEDA Sanding Sheet 3 x 4 Grit #120 EKASTORM Hook & Loop Grit #120 (M-169368)
- Norton Abrasives Sandpaper Sheets