Shop All Abrasive Rolls
Norton Abrasives
Paper, Tan, 30 ft L, 4 1/2" W
Mfr # 66261131696
Zoro # G008656145
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series A275OP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131696
- Zoro # G008656145
- UPC # 662611316965
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 30 ft |
Roll Width x Length | 4 1/2 in W x 30 ft L |
Details
Item | Paper |
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Medium |
Series | A275OP |
Abrasive Type | Coated |
Backing Weight | B |
Abrasive Grade | Medium |
Attachment Type | PSA |
Resistance Properties | Clog, Load |
Color | Tan |
Abrasive Grit | 100 / P100 |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Backing Material Type | Paper |
Roll Grit | P100 |
Vacuum Holes | Non-Vacuum |
Backing Material Weight | B |
Abrasive Type - Grit | Coated - 100 / P100 |
Vacuum Hole Pattern | Non-Vacuum |
Description
Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Tan, Grade Medium, Grit P100, Series A275OP, Overall Length 30 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip Disc, 5 in., 120 Grit, PK50 (9A-232-120)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P80 G (66261183815)
- NORTON ABRASIVES Utility Cloth Roll, 75 ft. L, Very Fine (66254408554)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838466)
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P120 G (66261183808)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136206)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136199)
- Norton Abrasives Abrasive Rolls