Shop All Abrasive Rolls
Norton Abrasives
Paper, Tan, 135 ft L, 2 3/4" W
Mfr # 66261131681
Zoro # G108656137
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Super Fine
- Series A275OP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131681
- Zoro # G108656137
- UPC # 662611316811
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 135 ft |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Item | Paper |
Grit | P400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Super Fine |
Series | A275OP |
Abrasive Type | Coated |
Backing Weight | B |
Abrasive Grit | 320 / P400 |
Attachment Type | PSA |
Coating Coverage | Open |
Resistance Properties | Clog, Load |
Abrasive Grade | Extra Fine |
Color | Tan |
Backing Material Weight | B |
Abrasive Type - Grit | Coated - 320 / P400 |
Roll Grit | P400 |
Backing Material & Wt | B Wt Paper |
Vacuum Holes | Non-Vacuum |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Description
Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Tan, Grade Super Fine, Grit P400, Series A275OP, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- NORTON CO 9" x 11" ProSand Sanding Sheet 120-Grit, PK 20 (02639)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Fine (61463687090)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P100 G (66261183816)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft.L, 120G, Black (66261107270)
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Medium, 60 Grit (69957305952)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136205)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- VSM Abrasive Roll, AO, 120 Grit, 2"x50 yd., Br (332670)
- Norton Abrasives Abrasive Rolls