Shop All Sandpaper Sheets
Norton Abrasives
Paper, Grit P220, 11" L, 9" W
Mfr # 66261139389
Zoro # G208656341
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Backing Material Paper
- Grade Very Fine
- Series T214
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261139389
- Zoro # G208656341
- UPC # 662611393898
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Paper |
Grit | P220 |
Backing Material | Paper |
Grade | Very Fine |
Series | T214 |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Resistance Properties | Water |
Abrasive Type | Coated |
Color | Black |
Coating Coverage | Closed |
Abrasive Grit | 220 / P220 |
Backing Material Weight | B |
Abrasive Grade | Fine |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grit | Coated - 220 / P220 |
Sheet Grit | P220 |
Resistance | Water |
Backing Material Type | Paper |
Description
Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit P220, Series T214, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- NORTON ABRASIVES Depressed Center Wheel, 1/4" Thick, Ceramic (66253370803)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361741)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK25 (66261100920)
- NORTON ABRASIVES Sanding Sheet, 9" L, 5-1/2" W, Ultra Fine (66261139371)
- NORTON ABRASIVES Sanding Sheet, 9x3-2/3 In, 60 G, AlO, PK6 (07660748325)
- NORTON ABRASIVES WET SAND PAPR 400G 11X9"" (07660701224)
- NORTON ABRASIVES Sandpaper Sheet, Grit 120, 11" L, 9" W (07660701582)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 120 Fine Grit (7158)
- Norton Abrasives Sandpaper Sheets