Shop All Sandpaper Sheets
Norton Abrasives
Paper, Grit P1200, 11" L, 9" W
Mfr # 66261131619
Zoro # G908656344
product price: $89.39
/pk 100, $0.89/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Grade Ultra Fine
- Series A275OP
- Backing Weight B
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131619
- Zoro # G908656344
- UPC # 662611316194
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Paper |
Grit | P1200 |
Backing Material | Paper |
Grade | Ultra Fine |
Series | A275OP |
Backing Weight | B |
Abrasive Type | Coated |
Resistance Properties | Clog, Load |
Coating Coverage | Open |
Abrasive Material | Aluminum Oxide |
Backing Material Weight | B |
Abrasive Grit | 600 / J1000 |
Sheet Grit | P1200 |
Abrasive Grade | Super Fine |
Abrasive Type - Grit | Coated - 600 / J1000 |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Description
Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P1200, Series A275OP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Load, Attachment Type Not Applicable, Grade Ultra Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN13406A 1-3/4" Dia. Copper Center Wheel, .006 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13406A)
- CLESCO SS-012072-080A Spiral Coated Abrasive Sanding Sleeve (SS-012072-080A)
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P600, 1/RL (23-584-600)
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (66261139362)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK100 (66254487395)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK25 (07660700357)
- NORTON CO Sandpaper Drywl 150Grit 8X7In (68102)
- Norton Abrasives Sandpaper Sheets