Shop All Sandpaper Sheets
Norton Abrasives
Paper, Grit 80, 11" L, 9" W
Mfr # 66261101505
Zoro # G908656306
product price: $40.39
/ea
Sold in multiples of 50 for $2,019.50
$2,019.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Grade Coarse
- Series A511
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261101505
- Zoro # G908656306
- UPC # 662611015059
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Paper |
Grit | 80 |
Backing Material | Paper |
Grade | Coarse |
Series | A511 |
Backing Weight | A |
Abrasive Material | Garnet |
Abrasive Type | Coated |
Coating Coverage | Open |
Resistance Properties | Load |
Backing Material & Wt | A Wt Paper |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Weight | A |
Abrasive Grit | 80 / P80 |
Sheet Grit | 80 |
Abrasive Grade | Medium |
Backing Material Type | Paper |
Description
Paper, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 80, Series A511, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399137)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- CS UNITEC Expansion Roller (47005)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 2000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768528)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK3 (07660768157)
- NORTON ABRASIVES Sanding Sheet, 9x3-2/3 In, 60 G, AlO, PK6 (07660748325)
- NORTON ABRASIVES EMERY CLOTH 80G 3PK (7660747835)
- GATOR FINISHING 4019 180 Grid Drywall Sanding Screen - 2 Pack, 2PK (839074)
- Norton Abrasives Sandpaper Sheets