Shop All Sandpaper Sheets
Norton Abrasives
Paper File Strip, 2-3/4" x 16-1/2", PK500
Mfr # 66261131636
Zoro # G9233845
product price: $423.99
/pk 500, $0.85/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Backing Material Paper
- Width 2-3/4"
- Length 16-1/2"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131636
- Zoro # G9233845
- UPC # 662611316361
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Strip |
Grit | P180 |
Backing Material | Paper |
Grade | Fine |
Series | A275OP |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Description
Paper PSA File Strip, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic Grain (87456)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 120G, Green (66252837194)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P400 G, AlO, PK100 (66261131624)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK100 (66261101500)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 100 G, AlO, PK6 (07660705444)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- NORTON ABRASIVES Sanding Sheet, 600 Grit, T461 Series, PK50 (66261130334)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- Norton Abrasives Sandpaper Sheets