Shop All Abrasive Rolls
Norton Abrasives
Paper, Blue, 135 ft L, 2 3/4" W
Mfr # 66261149557
Zoro # G208656136
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Abrasive Material Ceramic
- Backing Material Paper
- Grade Super Fine
- Series Dry Ice A975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149557
- Zoro # G208656136
- UPC # 662611495578
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Length | 135 ft |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Item | Paper |
Grit | P400 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Grade | Super Fine |
Series | Dry Ice A975 |
Abrasive Type | Coated |
Backing Weight | B |
Abrasive Grit | 320 / P400 |
Color | Blue |
Abrasive Grade | Extra Fine |
Resistance Properties | Load |
Coating Coverage | Open |
Attachment Type | PSA |
Vacuum Holes | Non-Vacuum |
Backing Material Type | Paper |
Abrasive Type - Grit | Coated - 320 / P400 |
Backing Material Weight | B |
Roll Grit | P400 |
Backing Material & Wt | B Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Description
Paper, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Blue, Grade Super Fine, Grit P400, Series Dry Ice A975, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461185)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- PFERD Cloth Ring 6" Dia x 3/8" Width - 3/4" AH, Cotton Flannel Fabric (48743)
- MAKITA Dust Bag, 9903 (122591-2)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134303)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- NORTON ABRASIVES Abrsve Rll, 2"Wx150 ft.L, 100G, Alumnm Oxde (66261126298)
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Fine, Brown (66261134300)
- UNITED ABRASIVES/SAIT SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack (81806)
- Norton Abrasives Abrasive Rolls