Shop All Quick Change Discs
Norton Abrasives
Non-Woven Disc, 3in dia.x1/8inWxTR
Mfr # 66261093556
Zoro # G5361763
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261093556
- Zoro # G5361763
- UPC # 662610935563
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | 3 in |
Mounting Size | TR |
Width | 1/8 in |
Wheel Diameter x Face Width | 3 in Dia x 1/8 in W |
Face Width | 1/8 in |
Connector Type - Size - QC | Quick Change - TR |
Overall Diameter | 3 in |
Connection Size & Type | TR Quick-Change |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (4), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/8 in, Maximum Operating Speed 15,000 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-110)
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 (66261138180)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 100 GRIT R228 AO, 100PK (66261121024)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 2" dia. (66261170271)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- ARC ABRASIVES Quick Change Disc, 80 Grit, Brown, PK100 (31454K)
- Norton Abrasives Quick Change Discs