Shop All Quick Change Discs
Norton Abrasives
Non-Woven Disc, 2in dia.x1/4inWxTR
Mfr # 66254433510
Zoro # G5358717
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254433510
- Zoro # G5358717
- UPC # 662544335101
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Diameter | 2 in |
Mounting Size | TR |
Width | 1/4 in |
Connector Type - Size - QC | Quick Change - TR |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Connection Size & Type | TR Quick-Change |
Overall Diameter | 2 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 20,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- PFERD Internal Tube Fitting Brush - 2" Tube Size, 2-3/16" Exact Size (89635)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #120 (Festool 5x9) (M-177100)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (66261138674)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043420)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (66261138673)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 36 Grit, TS (66261126557)
- MIBRO 12-Piece Industrial 2 in. Twist-Lock Surface Conditioning Kit (274111)
- Norton Abrasives Quick Change Discs