Shop All Quick Change Discs
Norton Abrasives
Non-Woven Disc, 2in dia.x1/4inWxTR
Mfr # 66254428237
Zoro # G5358656
original price:
$6.15
16% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254428237
- Zoro # G5358656
- UPC # 662544282375
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | TR |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Connection Size & Type | TR Quick-Change |
Face Width | 1/4 in |
Overall Diameter | 2 in |
Connector Type - Size - QC | Quick Change - TR |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Medium (89242)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- GATOR FINISHING 4442 9 x 11 in 150 Grit Aluminum Oxide Sandpaper 5PK (839157)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 (66261162328)
- NORTON ABRASIVES Quick Change Disc, 3 In. Dia. (66261096557)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia, Grit 120 (66261132716)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- Norton Abrasives Quick Change Discs