Shop All Multi-Tools
Norton Abrasives
Multi Point Tool
Mfr # 66260195014
Zoro # G109981504
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Tip Angle 0 Degrees
- Overall Length 1 3/4 in
- Compatible Wheel Diameter (Maximum) 10 in
- Compatible Abrasive Material Aluminum Oxide, Silicon Carbide
- Diamond Quality BC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66260195014
- Zoro # G109981504
- UPC # 662601950148
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 1 3/4 in |
Compatible Wheel Diameter (Maximum) | 10 in |
Overall Diameter | 7/16 in |
Details
Included Tip Angle | 0 Degrees |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Diamond Quality | BC |
Product Type | Multi-Point |
Specification | BC64 |
Description
Multi Point Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB HAMMER 16OZ PREMIUM CURVED CLAW (11402N)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- PROSKIT Crimpro Crimper for RD/YL/BU Insul ated (902-152)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- NORTON ABRASIVES Multi Point Tool (66260195015)
- NORTON ABRASIVES Multi Point Tool (66260195011)
- NORTON ABRASIVES Multi Point Tools (66260195013)
- NORTON ABRASIVES Multi Point Tool (66260195012)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- KILIMANJARO Multi-Tool - Magnus (910056)
- TRUE BRANDS Titanium Pocket Pliers Multi-tool (TRU-MTL-0004)
- Norton Abrasives Multi-Tools