Shop All Multi-Tools
Norton Abrasives
Multi Point Tool
Mfr # 66260195011
Zoro # G009981505
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diamond Quality BC
- Overall Diameter 7/16 in
- Compatible Wheel Diameter (Minimum) 21 in
- Overall Length 1 3/16 in
- Product Type Multi-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260195011
- Zoro # G009981505
- UPC # 662601950117
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Diameter | 7/16 in |
Compatible Wheel Diameter (Minimum) | 21 in |
Overall Length | 1 3/16 in |
Details
Diamond Quality | BC |
Product Type | Multi-Point |
Specification | BC61 |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Included Tip Angle | 0 Degrees |
Description
Multi Point Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Magnetic Hex Shank Bridge Reamer (DWRRB13/16HEX-MAG)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 24mm Deep S (CMMT12086)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- NORTON ABRASIVES Multi Point Tool (66260195012)
- NORTON ABRASIVES Multi Point Tools (66260195013)
- NORTON ABRASIVES Multi Point Tool (66260195015)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832874)
- Norton Abrasives Knives, Cutters & Snips