Shop All Mounted Points
Norton Abrasives
Mounted Point, Dia. 7/16 In, Shape B51
Mfr # 61463624418
Zoro # G4357841
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B51
- Diameter 7/16 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624418
- Zoro # G4357841
- UPC # 614636244181
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 7/16 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Dia. | 7/16 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | B51 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | Gemini |
Abrasive Shank Type | 1/8" |
Max. RPM | 45,370 RPM |
Bond Type | Vitrified |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 3/4 in |
Operating Speed - Maximum | 45,370 RPM |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 7/16 in, Overall Thickness 3/4 in, Shank Dia. 1/8 in, Grit 60, Shape B51, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 45,370 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66254461161)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624518)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2in, 30G (61463616476)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G (61463624564)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 60G (61463624388)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 2in, 60G (61463624531)
- UNITED ABRASIVES/SAIT Mounted PointW17738x34x18A60RPK20 (27310)
- Norton Abrasives Mounted Points