Shop All Mounted Points
Norton Abrasives
Mounted Point, Dia. 3/16 In, Shape W154
Mfr # 69083149133
Zoro # G4357972
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W154
- Diameter 3/16 in
- Thickness 1/2 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149133
- Zoro # G4357972
- UPC # 690831491339
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/16 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | W154 |
Thickness | 1/2 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Max. RPM | 70,500 RPM |
Series | Quantum 3NQ |
Abrasive Shank Type | 1/8" |
Primary Material Application | Carbon Steel, Stainless Steel |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Operating Speed - Maximum | 66,580 RPM |
Overall Thickness | 1/2 in |
Bond Type | Vitrified |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 3/16 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Grit 80, Shape W154, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 66,580 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm (69078609032)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45156)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1-1/2in, 60G (61463624530)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x 1/2in, 60G (61463624585)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x 1/4in, 60G (61463624405)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x1-1/16in, 60G (61463624391)
- Norton Abrasives Mounted Points