Shop All Mounted Points
Norton Abrasives
Mounted Point, Dia. 1/2 In, Shape B42
Mfr # 69083149045
Zoro # G4357936
original price:
$3.97
14% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B42
- Diameter 1/2 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149045
- Zoro # G4357936
- UPC # 690831490455
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Overall Dia. | 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | B42 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Shank Type | 1/8" |
Max. RPM | 33,750 RPM |
Series | Quantum 3NQ |
Operating Speed - Maximum | 61,320 RPM |
Overall Thickness | 3/4 in |
Primary Material Application | Carbon Steel, Stainless Steel |
Bond Type | Vitrified |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1/2 in, Overall Thickness 3/4 in, Shank Dia. 1/8 in, Grit 80, Shape B42, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 61,320 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BDM808, 8" Dia. Crimped Wire Wheel Brush, .008 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM808)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686595)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23362)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x 1in, 60G (61463624394)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 36G (61463624387)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 3/4in, 60G, Shape: A39 (61463624407)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x1-1/4in, 36G (61463624381)
- NORTON ABRASIVES Mounted Point, Dia. 3/4 In, Shape W208 (61463677684)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 3/8in, 60G (61463624482)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 60G (61463624388)
- Norton Abrasives Mounted Points