Shop All Mounted Points
Norton Abrasives
Mounted Point, 1inDia., A3, Coarse
Mfr # 61463623000
Zoro # G1814961
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A3
- Diameter 1 in
- Thickness 2-3/4 in
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463623000
- Zoro # G1814961
- UPC # 614636230009
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Dia. | 1 in |
Details
Item | Mounted Point |
Shape | A3 |
Thickness | 2-3/4 in |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 16,100 RPM |
Series | 32A |
Abrasive Shank Type | 1/4" |
Packaged In | Box |
Overall Thickness | 2 3/4 in |
Operating Speed - Maximum | 15,530 RPM |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Primary Material Application | Aluminum, Carbon Steel, Stainless Steel |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1 in, Overall Thickness 2 3/4 in, Shank Dia. 1/4 in, Grit 36, Shape A3, Primary Material Application Aluminum, Carbon Steel, Stainless Steel, Operating Speed - Maximum 15,530 RPM, Series 32A, Grade Extra Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.070"x3/8" (66243510641)
- SHARK INDUSTRIES 2" 80 Grit A/O Mini Grinding Discs - 25 Pk (13229)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/32 (11W403)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4542)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624518)
- NORTON ABRASIVES Mounted Contour Tool, 1/8In, 100 (66260395442)
- NORTON ABRASIVES Mounted Point, Dia. 11/16 In, Shape A12 (61463677679)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x1/8in, 60G (61463624543)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4x1-1/4in, 60G (61463624380)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 36G (61463624374)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 3/4in, 60G (61463624419)
- Norton Abrasives Mounted Points