Shop All Flap Wheels
Norton Abrasives
Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit
Mfr # 66261194395
Zoro # G501283701
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 3/8 in
- Grade CRS
- Abrasive Material Ceramic Alumina
- Series Norton Merit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194395
- Zoro # G501283701
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 3/8 in |
Length | 1-1/2 in |
Details
Item | Mounted Flap Wheel,3/8x1-1/2x1/8,80 Grit |
Grit | 80 |
Grade | CRS |
Abrasive Material | Ceramic Alumina |
Series | Norton Merit |
Backing Weight | X |
Color | Orange |
Backing Material | Cotton |
Description
Mounted Flap Wheel,3/8x1-1/2x1/8,80 Grit, Width 3/8 in, Length 1-1/2 in, Grade CRS, 80 Grit, Abrasive Material Ceramic Alumina, Backing Material Cotton, Backing Weight X, Color Orange, Series Norton Merit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020548)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335702)
- PFERD 10" Truck Wash Brush - Black & White Soft Flagged Synthetic Fill (89456)
- NORTON ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 60G (63642502580)
- NORTON ABRASIVES Flap Wheel, AO, 6 In Diax1 In Wx2 In AH, FN (66261058487)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (63642502593)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK20 (66261051722)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK10 (66261058474)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- Norton Abrasives Flap Wheels