Shop All Flap Wheels
Norton Abrasives
Mounted Flap Wheel, 1/4x1-1/2x1/8, 80 Grit
Mfr # 66261194394
Zoro # G401283702
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 1/4 in
- Grade CRS
- Abrasive Material Ceramic Alumina
- Series Norton Merit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194394
- Zoro # G401283702
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 1/4 in |
Length | 1-1/2 in |
Details
Item | Mounted Flap Wheel,1/4x1-1/2x1/8,80 Grit |
Grit | 80 |
Grade | CRS |
Abrasive Material | Ceramic Alumina |
Series | Norton Merit |
Backing Weight | X |
Color | Orange |
Backing Material | Cotton |
Description
Mounted Flap Wheel,1/4x1-1/2x1/8,80 Grit, Width 1/4 in, Length 1-1/2 in, Grade CRS, 80 Grit, Abrasive Material Ceramic Alumina, Backing Material Cotton, Backing Weight X, Color Orange, Series Norton Merit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- NORTON CO Sanding Disc 6In 40Grit 4Pk (48911)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK20 (66261051722)
- NORTON ABRASIVES FlapWheel, SC, 6 In Diax1 In Wx2 In AH, VFN (66261058450)
- NORTON ABRASIVES Flap Wheel, AO, 6 In Diax1 In Wx2 In AH, FN (66261058487)
- NORTON ABRASIVES Flap Wheel, Ceramic, 1" dia (66261151170)
- NORTON ABRASIVES Flap Whl, 8in.dia.x1in.W, 180Grit, AO, PK3 (66261058491)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (63642502621)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 120G (08834131823)
- Norton Abrasives Flap Wheels