Shop All Mounted Points
Norton Abrasives
Mounted Contour Tool, 1/4In, 100
Mfr # 66260395446
Zoro # G9320516
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Abrasive Material Diamond
- Grit 100
- Max. RPM 15,000 RPM
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66260395446
- Zoro # G9320516
- UPC # 662603954465
- Country of Origin Taiwan, Province of China
- Category Mounted Points
Dimensions
Diameter | 1/4 in |
Abrasive Shank Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Dia. | 1/4 in |
Details
Item | Mounted Contour Tool |
Abrasive Material | Diamond |
Grit | 100 |
Max. RPM | 15,000 RPM |
Primary Material Application | Iron |
Bond Type | Resin |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Straight Grinder |
Description
Mounted Contour Tool, Abrasive Material Diamond, Bond Type Resin, Overall Dia. 1/4 in, Shank Dia. 1/8 in, Grit 100, Primary Material Application Iron, Operating Speed - Maximum 20,000 RPM, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 500 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx500)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- NORTON ABRASIVES Mounted Point, Dia. 1/2 In, Shape B42 (69083149045)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4x1-1/4in, 60G (61463624380)
- NORTON ABRASIVES Resin Mounted Point, 1/2 x 2in, 30G (61463616466)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 36G (61463624374)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/8 x 2in, 30G (61463616468)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- Norton Abrasives Mounted Points