Shop All Flap Discs
Norton Abrasives
Mini Flap Disc, Medium, 60 Grit, 3" dia.
Mfr # 66261132120
Zoro # G5900146
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 2
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261132120
- Zoro # G5900146
- UPC # 662611321204
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | QC TS |
Disc Diameter | 3 in |
Mounting Hole Size | QC TS |
Overall Diameter | 3 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Flap Disc Type Type 27, Overall Diameter 3 in, Series Gemini, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- MERIT Quick Change Disc, AlO, 2in, 24G, TP, PK100 (69957399773)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E Regular Length, SE-7, 3/4 (10759)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66254461173)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183490)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66623399019)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 29, 7" dia (66261183496)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- Norton Abrasives Flap Discs