Shop All Flap Discs
This Product is Discontinued
Norton Abrasives
Mini Flap Disc, Medium, 60 Grit, 2" dia. (Discontinued)
Mfr # 66261132104
Zoro # G5900259
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 3
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261132104
- Zoro # G5900259
- UPC # 662611321044
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 3 |
Grade | Medium |
Grit | 60 |
Series | Not Rated |
Abrasive Type | Coated |
Disc Backing Material | Cloth |
Max. RPM | 30,000 RPM |
Abrasive Grade | Medium |
Backing Weight | X |
Abrasive Disc Type | Type 27 |
Packaged In | Carton |
Operating Speed (RPM) | 30000 RPM |
Backing Material | Cloth |
Item | Flap Disc |
Abrasive Grit | 60 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.