Shop All Belt & Disc Sanders
Norton Abrasives
Mini Angle Air Disc Sander Kit, 3" Pad Sz
Mfr # 69957382155
Zoro # G8840999
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.9 hp
- Pad Size 3 in
- Includes (25) 3 in Grit Blaze TR Discs (25) 3 in Medium Grit Prep Non-Woven TR Discs, 1/4 in Collet, 3 in Medium Density Bak-Up Pad, Collet Wrench
- Min. Hose Size 3/8 in
- Free Speed 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957382155
- Zoro # G8840999
- UPC # 699573821558
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Pad Size | 3 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Details
HP | 0.9 hp |
Includes | (25) 3 in Grit Blaze TR Discs (25) 3 in Medium Grit Prep Non-Woven TR Discs, 1/4 in Collet, 3 in Medium Density Bak-Up Pad, Collet Wrench |
Free Speed | 18,000 RPM |
Air Inlet | 1/4 in NPT |
Average CFM @ 15 Second Run Time | 4.1 cfm |
CFM @ Full Load | 4.1 cfm |
Product Type | Mini Angle Air Disc Sander Kit |
Duty | Industrial |
Required Pressure | 90 psi |
Throttle | Safety Lever |
Description
Mini Angle Air Disc Sander Kit, Duty Industrial, Required Pressure 90 psi, Throttle Safety Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity, 2PK (DCB609-2)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (203295)
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820AU)
- NORTON ABRASIVES Mini Angle Air Disc Sander, , 0.9 hp, (69957382154)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 2 hp (808TF9)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9248 (1227900)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- Norton Abrasives Sanders & Accessories