Shop All Belt & Disc Sanders
Norton Abrasives
Mini Angle Air Disc Sander, , 0.9 hp,
Mfr # 69957382154
Zoro # G8833822
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.9 hp
- Pad Size 3 in
- Tool Length 7 in
- Includes 1/4 in Collet, Collet Wrench
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957382154
- Zoro # G8833822
- UPC # 699573821541
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Pad Size | 3 in |
Tool Length | 7 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Air Inlet Size | 1/4 in |
Included Pad Sizes | 3 in |
Minimum Hose Size | 3/8 in |
Details
HP | 0.9 hp |
Includes | 1/4 in Collet, Collet Wrench |
Free Speed | 18,000 RPM |
Average CFM @ 15 Second Run Time | 4.1 cfm |
Air Inlet | 1/4 in NPT |
CFM @ Full Load | 4.1 cfm |
Product Type | Mini Angle Air Disc Sander |
Maximum Motor Speed | 18,000 RPM |
Air Inlet Type | NPT |
Throttle | Safety Lever |
Duty | Industrial |
Housing Material | Plastic |
Exhaust Location | Rear |
Average Flow Rate | 4.1 cfm |
Required Pressure | 90 psi |
Handle Material | Plastic |
Horsepower | 0.9 hp |
Description
Mini Angle Air Disc Sander, Product Type Mini Angle Air Disc Sander, Included Pad Sizes 3 in, Horsepower 0.9 hp, Duty Industrial, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Safety Lever, Exhaust Location Rear, Tool Length 7 in, Average Flow Rate 4.1 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (J7336)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- SKILL SKIL 7510-01 3 x 18 In. Auto Track Belt Sander (6572739)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- POWERMATIC Belt/Disc Sander, 2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 230/460 V (1791292K)
- PALMGREN Disc Bench Finishing Machine, 9" (9681093)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9248 (1227900)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- Norton Abrasives Belt & Disc Sanders