Shop All Spiral Tube Brushes
Norton Abrasives
Micro Abrasive Brush, 33/64" Brush Dia.
Mfr # 66252838851
Zoro # G2476658
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 33/64 in
- Brush Length 3/16 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252838851
- Zoro # G2476658
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 33/64 in |
Brush Length | 3/16 in |
Overall Length | 5 in |
Wire Dia. | 0.022 in |
Shank Size | 0.175 in |
Trim Length | 3/16" |
Stem Diameter | 11/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Silicon Carbide |
Max. RPM | 3,000 RPM |
Item | Micro Abrasive Brush |
Stem Style | Single |
Brush Material | Silicon Carbide |
Operating Speed - Maximum | 3,000 RPM |
Description
Micro Abrasive Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Silicon Carbide, Brush Dia. 33/64 in, Stem Diameter 11/64 in, Brush Length 3/16 in, Wire Dia. 0.022 in, Overall Length 5 in, Operating Speed - Maximum 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072744018)
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- 3M 33437 36+ 786F PSG Belt 3/8X13, 10PK (7100033193)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L (66252838840)
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8 dia. (66252839073)
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. (66252838914)
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim (66252838946)
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim (66252838913)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- Norton Abrasives Spiral Tube Brushes