Shop All Bore Polishers
Norton Abrasives
Mandrel Assembly, 2-1/2 in. L x 1/4 in.
Mfr # 66261009502
Zoro # G9087303
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 4,000 RPM
- Pilot Dia. 1/4 in
- Thread Size 1/4"- 20
- Pilot Length 2 1/2 in
- Fits Hole 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261009502
- Zoro # G9087303
- UPC # 662610095021
- Country of Origin United States
- Category Bore Polishers
Dimensions
Pilot Dia. | 1/4 in |
Thread Size | 1/4"- 20 |
Pilot Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Outside Flange Diameter | 1 1/2 in |
Compatible Wheel Diameter (Maximum) | 6 in |
Compatible Wheel Diameter | 6 in |
Compatible Wheel Arbor Hole Size | 1/4 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 1/4 in |
Overall Length | 2 1/2 in |
Details
Max. RPM | 4,000 RPM |
Item | Surface-Conditioning Disc Mandrel |
Fits Hole | 1/4 in |
For Use With | High Strength Discs |
Product Type | Surface-Conditioning Disc Mandrel |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 1/2 in |
Compatible Abrasive Type | Surface-Conditioning Discs |
Compatible Wheel Thickness | 1/2 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Maximum Operating Speed | 4,000 RPM |
Tool Connection | 1/4 in Straight Shank |
Description
Surface-Conditioning Disc Mandrel, Abrasive Mounting Connector Size 1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/2 in, Product Type Surface-Conditioning Disc Mandrel, Outside Flange Diameter 1 1/2 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Adaptor, 5/8"-11 To 3/8"-24 Female Arbor (13D003)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61554)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L x 1/4 in. (66261009851)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- BRUSH RESEARCH MANUFACTURING DEB4 Flare Brush, 5 Prong Cobalt Base Tool, Covers ID's Up to 5”, 1/4“ Shank Diameter (DEB4)
- BRUSH RESEARCH MANUFACTURING PB400 Plunger Bore Brush, .400" Diameter, 10.5" OAL, Nylon Fill, Plastic Handle (PB400)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- Norton Abrasives Bore Polishers