Shop All Abrasive Wheel Adapters
Norton Abrasives
Mandrel Assembly, 2-1/2 in. L
Mfr # 66261059421
Zoro # G2540142
original price:
$10.69
6% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole (In.) 1/4 - 5/16
- Shank Dia. (In.) 1/4 in
- Length (In.) 2 1/2 in
- For Use With Unified Wheels
- For Wheel Dia. (In.) 2 - 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261059421
- Zoro # G2540142
- UPC # 662610594210
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/4 in |
Length (In.) | 2 1/2 in |
For Wheel Dia. (In.) | 2 - 3 |
Max. Wheel Width (In.) | 1 in |
Overall Length | 2 1/2 in |
Abrasive Mounting Connector Size | 1/4 in, 5/16 in |
Compatible Wheel Diameter (Maximum) | 3 in |
Compatible Wheel Arbor Hole Size | 1/4 in, 5/16 in |
Compatible Wheel Diameter | 2 in to 3 in |
Outside Flange Diameter | 1 in |
Compatible Wheel Diameter (Minimum) | 2 in |
Tool Mounting Connector Size | 1/4 in |
Details
Item | Unitized Wheel Mandrel |
Fits Hole (In.) | 1/4 - 5/16 |
For Use With | Unified Wheels |
Washer O.D. (In.) | 1 in |
Product Type | Unitized Wheel Mandrel |
Compatible Wheel Thickness | 1 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 1 in |
Compatible Abrasive Type | Unitized Wheels |
Tool Connection | 1/4 in Straight Shank |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 1/4 in, 5/16 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058716)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (348897)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080524)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080525)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- NORTON ABRASIVES Unified Wheel, 2in dia., 1/4inW, 1/4in (66261080270)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254406395)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261009852)
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- Norton Abrasives Abrasive Wheel Adapters