Shop All Unitized Wheels
Norton Abrasives
Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5
Mfr # 66261047584
Zoro # G5515867
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Width 1-3/4"
- Mounting Type Threaded
- Mounting Size 3/16"
- Abrasive Material Non-Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261047584
- Zoro # G5515867
- UPC # 662610475847
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1/4" |
Width | 1-3/4" |
Mounting Size | 3/16" |
Compatible Wheel Arbor Hole Size | 3/16 in |
Abrasive Mounting Connector Size | 3/16 in |
Overall Length | 1 3/4 in |
Compatible Wheel Diameter (Maximum) | 1 in |
Compatible Wheel Diameter (Minimum) | 1/4 in |
Compatible Wheel Diameter | 1/4 in to 1 in |
Tool Mounting Connector Size | 1/4 in |
Details
Mounting Type | Threaded |
Abrasive Material | Non-Abrasive |
Item | Unitized Wheel Mandrel |
Color | Silver |
Product Type | Unitized Wheel Mandrel |
Tool Connection | 1/4 in Straight Shank |
Compatible Abrasive Type | Unitized Wheels |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 1 in |
Compatible Wheel Thickness | 1 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 3/16 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 3/4 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter Not Applicable, Compatible Wheel Diameter (Maximum) 1 in, Compatible Wheel Diameter (Minimum) 1/4 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55961)
- BULLARD ABRASIVES Cut-Off Wheel, 4-1/2 x .045 x 7/8 T1, PK25 (53409)
- DIABLO HOOK&LOCK DSC 5""180G 4PK (DCD050180H04G)
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Bond Non Woven Wheel, 1" dia, 30,000 RPM (66261014904)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- Norton Abrasives Unitized Wheels