Shop All Wire Cup Brushes
This Product is Discontinued
Norton Abrasives
Knot Wire Cup Brush, Threaded Arbor Moun (Discontinued)
Mfr # 66252838870
Zoro # G2476159
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252838870
- Zoro # G2476159
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 2 3/4 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Shank Type | No Shank |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Operating Speed - Maximum | 14,000 RPM |
Series | Gemini |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.